Motion
KGSNG40-PP-AS

INA (SCHAEFFLER)
KGSNG40-PP-AS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 40 mm, Overall Width: 80 mm, Load Capacity: 10200 N
Mi Item #02567780
MFR #KGSNG40-PP-AS
Price$744.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGSNG40-PP-AS

Linear Guide Round Shaft Housed Bushing - Closed, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 40 mm, Overall Width: 80 mm, Load Capacity: 10200 N
Mi Item #02567780
MFR #KGSNG40-PP-AS

Mfr description
KGSNG40-PP-AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$744.68/each

Specifications

Dimensions

  • Center Shaft Height
    45 mm
  • Overall Length
    80 mm
  • Overall Width
    80 mm
  • Shaft Diameter
    40 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    10200 N
  • Housing Type
    Closed
  • Load Capacity
    10200 N
  • Lubrication
    Linear Lube
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Mounting Type
    Pillow Block
  • Operating Temperature Range
    -30 to +80 °C
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    KGSNG
  • Static Load Capacity
    9600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)