Motion
KGSNO16-PP-AS

INA (SCHAEFFLER)
KGSNO16-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 16 mm, Overall Width: 37 mm, Load Capacity: 1430 N
MI ITEM #02567783
MFR #KGSNO16-PP-AS
Price$331.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGSNO16-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 16 mm, Overall Width: 37 mm, Load Capacity: 1430 N
MI ITEM #02567783
MFR #KGSNO16-PP-AS

Mfr description
KGSNO16-PP-AS MAX3 LINEAR ALIGNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.44/each

Specifications

Dimensions

  • Overall Height
    35 mm
  • Overall Length
    37 mm
  • Overall Width
    37 mm
  • Shaft Diameter
    16 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Housing Type
    Open
  • Load Capacity
    1430 N
  • Lubrication
    Linear Lube
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    KGSNO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)