Motion
KGSNO20-PP-AS

INA (SCHAEFFLER)
KGSNO20-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 20 mm, Overall Width: 45 mm, Load Capacity: 2200 N
Mi Item #02567784
MFR #KGSNO20-PP-AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KGSNO20-PP-AS

Linear Guide Round Shaft Housed Bushing - Open, Ball Bushing, Standard Block - Single Bearing, Shaft Diameter: 20 mm, Overall Width: 45 mm, Load Capacity: 2200 N
Mi Item #02567784
MFR #KGSNO20-PP-AS

Mfr description
KGSNO20-PP-AS MAX3 LINEAR ALIGNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    42 mm
  • Overall Length
    45 mm
  • Overall Width
    45 mm
  • Shaft Diameter
    20 mm

Details

  • Bushing Type
    Ball Bushing
  • Housing Type
    Open
  • Load Capacity
    2200 N
  • Lubrication
    Linear Lube
  • Manufacturer Product Page
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +80 °C
  • Pillow Block Type
    Standard Block - Single Bearing
  • Series
    KGSNO
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)