Motion
VQZ232-6LO-N7T-F

SMC CORP OF AMERICA
VQZ232-6LO-N7T-F

VALVE, BODY PORTED (DC) *LQA
Mi Item #02567901
MFR #VQZ232-6LO-N7T-F
Price$45.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ232-6LO-N7T-F

VALVE, BODY PORTED (DC) *LQA
Mi Item #02567901
MFR #VQZ232-6LO-N7T-F

Mfr description
VQZ232-6LO-N7T-F VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.24/each

Specifications

Details

  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    3
  • Number Of Positions
    3 (Closed Center)
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    VQZ100-300
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)