Motion
CL-50-SPC
Straight Line Action Clamp, Push / Pull Clamp, Max. Holding Capacity: 100lbf
MI ITEM #02567915
MFR #CL-50-SPC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Line Action Clamp, Push / Pull Clamp, Max. Holding Capacity: 100lbf
MI ITEM #02567915
MFR #CL-50-SPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-50-SPC PUSH/PULL TOGGLE CLAMP

Specifications

  • Clamp Type
    Push / Pull
  • Maximum Holding Capacity
    100 lbf
  • Base Length
    1-5/16 in
  • Overall Height
    1-1/16 in
  • Overall Length
    2-19/32 in
  • Bar Type
    Solid
  • Clamp Arm Length
    1-17/32 in
  • Base Width
    5/8 in
  • Height Under Bar
    5/8 in
  • Base Material
    Steel
  • Handle Style
    Straight Lever
  • Clamp Style
    Horizontal
  • Toggle Type
    Push-Pull

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text