Motion
T65505BL
Safety Glasses - Anti-Fog, Scratch Resistant, Transparent Lens, Black, Blue, Blue Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02567925
MFR #T65505BL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Scratch Resistant, Transparent Lens, Black, Blue, Blue Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02567925
MFR #T65505BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T65505BL BLUE L'TNING CLEAR GLASSES

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Transparent
  • Lens Coating
    Anti-Fog, Scratch Resistant
  • Frame Temple Color
    Black, Blue, Blue
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Non-Adjustable Temples
  • Product Line
    T6550
  • Metal Frame
    Non-Metal Frame
  • Lens Style
    Single
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black, Blue
  • Approval Listing Regulations
    ANSI Z87.1, CE, CSA Z94.3, OSHA
  • Specialty Features
    Side Shields
  • Weight
    7.10 lbs
  • Frame Color Family
    Blue
  • Lens Color Family
    Clear
  • Frame Temple Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text