Specifications
Dimensions
- Weight5.20 lbs
Details
- Approval Listing RegulationsANSI Z87.1, CE, CSA Z94.3, OSHA
- Lens CoatingAnti-Fog, Scratch Resistant
- Lens ColorTransparent
- Product LineT6500
- TypeSafety Glasses Replacement Lenses
- UV ProtectionProvides UV Protection
Overview
Mfr description
469RL CLEAR REPLACEMENT LENS