Motion
ENV510

BRADY
ENV510

ENV® Oil Only Absorbent Booms, 5" x 10', Absorbency Capacity 32 gallons
MI ITEM #02567968
MFR #ENV510
Price$143.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
ENV510

ENV® Oil Only Absorbent Booms, 5" x 10', Absorbency Capacity 32 gallons
MI ITEM #02567968
MFR #ENV510

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$143.70/each

Specifications

Dimensions

  • Diameter
    5 in
  • Dimensions
    5" x 10 ft
  • Length
    10 ft

Details

  • Absorbent Capacity Per Package
    32 gal (US)
  • Application
    Oil Only
  • Color
    Blue
  • Filler Material
    Polypropylene
  • Fluids Absorbed
    Fuels, Oils
  • Package Quantity
    4
  • UPC_NO
    66270614105

Overview

Mfr description
ENV510 5" BOOM W/BLUE LINER
  • Economical boom features interconnectivity, and a lint-free blue sleeve with a 5” diameter
  • For use with oil and petroleum based fluids

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought