Overview
Mfr description
NCMC150-0600-X155US CYLINDER
- Double acting single rod
- Bore sizes (inch): 3/4, 7/8, 1 1/16,1 1/4, 1 1/2
- Mounts: rear pivot, end
- Variety of switches and lead wire lengths
- Optional magnet available
- Optional end of stroke bumper
Specifications
- SeriesNCM
- Bore Diameter1.5000 in
- Country of OriginUS
- Stroke
- Body MaterialStainless Steel
- Mounting TypeRear Pivot Mount
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data