Motion
CD85KN20-160-B

SMC CORP OF AMERICA
CD85KN20-160-B

C(D)85K, ISO 6432 Cylinder, Double Acting, Single Rod, Non-Rotating
MI ITEM #02568040
MFR #CD85KN20-160-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CD85KN20-160-B

C(D)85K, ISO 6432 Cylinder, Double Acting, Single Rod, Non-Rotating
MI ITEM #02568040
MFR #CD85KN20-160-B

Mfr description
CD85KN20-160B CYLINDER
  • ISO cylinder, double acting, single rod
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Type: non-rotating
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)