Motion
LB68473RA

LINK-BELT
LB68473RA

Bearing Seal - Labyrinth, 3.6875 in Overall Width
MI ITEM #02568086
MFR #LB68473RA
List Price$281.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68473RA

Bearing Seal - Labyrinth, 3.6875 in Overall Width
MI ITEM #02568086
MFR #LB68473RA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.50/each for your price

Overview

Mfr description
LB68473RA SEAL RING LB6847-3RA
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Seal Type
    Labyrinth
  • Width
    5.3100 in
  • Compatible Bearing Type
    Spherical Roller
  • Overall Height
    2.1300 in
  • Overall Length
    3.6900 in
  • Overall Width
    3.6875 in
  • Country of Origin
    United States of America
  • UPC_NO
    793699269741
  • Weight
    0.20 lbs
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought