Motion
9660XLM

MCR SAFETY
9660XLM

General Purpose Work Glove - XL or Size 10 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #02568088
MFR #9660XLM
Price$1.73/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
9660XLM

General Purpose Work Glove - XL or Size 10 Size, PVC Coated, Knit Wrist Cuff, 7 Gauge, Cotton, Polyester Material
Mi Item #02568088
MFR #9660XLM

Mfr description
9660XLM COTTON/POLYESTER 2-SIDE DOT
  • Cotton/poly glove
  • PVC dots on two sides to provide more abrasion resistance
  • Color-coded hem to identify sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.73/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    11-1/4 in
  • Men'S Size
    XL

Details

  • Additional Details
    Knit Wrist, Breathable, Color coded hem
  • Anti Slip Grip
    Yes
  • Application
    General Purpose
  • Back Material
    Cotton & Cotton Blend
  • Coating Coverage
    Dotted Both Sides
  • Coating Material
    PVC
  • Color
    Green
  • Cuff Style
    Knitwrist
  • Cuff Type
    Knit Wrist
  • Description
    Cotton String Knit Work Gloves
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • Finger Coverage
    Full
  • Grip Pattern
    Dotted
  • Hand Type
    Pair
  • Insulated
    No
  • Knit Gauge
    7
  • Liner Color
    Natural
  • Liner Material
    Cotton, Polyester Blend
  • Lining Material
    Cotton Blend
  • Lint Free
    No
  • Manufacturer Catalog Number
    9660 XLM
  • Material
    Cotton, Polyester
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Dotted
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Series
    9660 M
  • Standards Met
    FDA, USDA
  • Type
    String Knit
  • UPC_NO
    30451439660807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)