Motion
9367L
Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 2, Uncoated
Mi Item #02568089
MFR #9367L
Price$11.91/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size L or Size 9, ANSI Cut Level Level 2, Uncoated
Mi Item #02568089
MFR #9367L

Mfr description
9367L HEAVY KEVLAR PLATE
  • Launderable;Knit wrist;Heavyweight string Knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.91/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    10.90 in
  • Men'S Size
    L

Details

  • ANSI Contact Heat
    392 °F
  • Ansi Isea Abrasion Resistance Level
    Level 2
  • Ansi Isea Cut Resistance Level
    Level 2
  • Applications
    General-Purpose work applications
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Yellow
  • Construction Description
    7-Gauge Kevlar aramid shell with cotton interior
  • Cuff Material
    Kevlar Aramid
  • Cuff Type
    Knitwrist
  • Description
    9367 - MCR Safety CutPro - 7 Gauge Kevlar Aramid Shell with Cotton Interior - Cut Resistant Work Gloves - Heavyweight Gloves
  • Description Keyword
    Uncoated
  • Duty Type
    Heavy Duty
  • Features
    Heavyweight string Knit, Knit wrist, Launderable
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Seamless Knit
  • Group & Class
    A3
  • Hand
    Ambidextrous
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Kevlar
  • Lining Material
    Cotton
  • Manufacturer Catalog Number
    9367L
  • Material
    Kevlar
  • Material Type
    Kevlar Aramid
  • Other Standards Met
    ANSI/ISEA 105:2024, ASTM F1060-18, ASTM F2992-15, TAA Compliant
  • Product Line
    CutPro
  • Product Types
    Work Gloves
  • Protection Type
    Cut Resistant
  • Quantity
    12
  • Series
    CutPro
  • Standards Met
    ASTM F 1790-97
  • Type
    Cut Resistant
  • UPC_NO
    30451439367317
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)