Motion
8C5-8RFJSXB

GATES RUBBER CO
8C5-8RFJSXB

723804015 -
MI ITEM #02568121
MFR #8C5-8RFJSXB
Price$47.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C5-8RFJSXB

723804015 -
MI ITEM #02568121
MFR #8C5-8RFJSXB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$47.17/each

Specifications

Dimensions

  • Dash Size
    8
  • End Size/Type
    #8 JIC37° - SAE45° Flare
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.4060 in
  • Thread Size
    3/4-16 JIC37° - 3/4-16 SAE45°
  • Thread Size 1
    3/4-16
  • Weight
    0.32 lbs

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053171174
  • ManufacturerName (description attribute)
    Gates
  • Material
    Brass
  • Mating Angle
    37/45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    072053171174

Overview

Mfr description
8C58RFJSXB FITTING 7238-04015
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought