Motion
6C5-6RFJXB

GATES RUBBER CO
6C5-6RFJXB

723804075 -
MI ITEM #02568122
MFR #6C5-6RFJXB
Your Price$20.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C5-6RFJXB

723804075 -
MI ITEM #02568122
MFR #6C5-6RFJXB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.09/each(List $23.11)

Overview

Mfr description
6C5-6RFJXB FITTING 7238-04075
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Specifications

  • Country of Origin
    US
  • End Size/Type
    3/8 FJX
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Female Swivel
  • Hose Inside Diameter
    0.3110 in
  • Material
    Brass
  • Thread Size
    9/16-18 JIC37°
  • Fitting Shape
    Straight
  • Connection 2 Short Name
    JIC
  • Manufacturer Upc Number
    072053828283
  • UPC_NO
    072053828283
  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Weight
    0.18 lbs
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Configuration
    Straight
  • Dash Size
    6
  • End Type 1
    FJX
  • Fitting Type
    JIC 37° Flare
  • Hose Dash Size
    6
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    9/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text