Motion
6X20 BG SUPER-VAC 60SD CORR

GATES RUBBER CO
6X20 BG SUPER-VAC 60SD CORR

Black Gold® Super-Vac SD Corrugated Industrial Hose - 6 in Inner Diameter, 4.1 Working Pressure, Oilfield Hose Type, Nitrile - Type C Tube Material, SBR - Type D Cover Material, 20 ft Length
Mi Item #02568149
MFR #6X20 BG SUPER-VAC 60SD CORR
Price$107.34/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6X20 BG SUPER-VAC 60SD CORR

Black Gold® Super-Vac SD Corrugated Industrial Hose - 6 in Inner Diameter, 4.1 Working Pressure, Oilfield Hose Type, Nitrile - Type C Tube Material, SBR - Type D Cover Material, 20 ft Length
Mi Item #02568149
MFR #6X20 BG SUPER-VAC 60SD CORR

Mfr description
6 BLACK GOLD SUPER-VAC 60SD CORR
  • Temperature Range: -40°F to +180°F continuous service
  • Reinforcement: Synthetic, high tensile textile with steel wire helix
  • Cover: Type D (SBR) Black corrugated with blue spiral stripe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$107.34/ft

Specifications

Dimensions

  • Hose Weight
    2.55 lbs per ft
  • Length
    20 ft
  • Minimum Bend Radius
    18.0 in
  • Nominal Hose Inner Diameter  
    6 in
  • Nominal Hose Outer Diameter  
    6.67 in
  • Weight
    2.55 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    SBR - Type D
  • Description
    RECOMMENDED FOR: Tank truck service, including oilfield vacuum truck, where full suction or rated working pressures are required. Ideal for applications handling crude oil, salt and fresh water, tank bottoms, drilling mud, dilute solutions of hydrochloric acids, diesel fuels and sewage transfer. Reference Gates Chemical Resistance Table.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    SBR (Type D)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Steel Wire Helix
  • Hose Type
    Oilfield Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    72053217834
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    180 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 180 °F
  • Physical Resistance
    Oil
  • Reinforcement Material
    Multi-ply, synthetic textile, dual wire helix
  • Standards Met
    ARPM Class B
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Industrial
  • UPC_NO
    072053217834
  • Working Pressure
    4.1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)