1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TB WOODS
1361N
Variable Speed Companion Pulleys - 13.6 in PD
MI ITEM #
02568157
MFR #
1361N
List Price
$3,625.32
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt Sheaves
TB WOODS 1361N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TB WOODS
1361N
Variable Speed Companion Pulleys - 13.6 in PD
MI ITEM #
02568157
MFR #
1361N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,625.32
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
13.6 X 1N SHEAVE
Specifications
Pitch Diameter
13.6 in
Manufacturer Upc Number
698672780759
UPC_NO
698672780759
Weight
17.40 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data