Motion
K109152R

TIMKEN
K109152R

Bearing Spacer - 2.0000 in OD, 0.2300 in Width
Mi Item #02568221
MFR #K109152R
Price$38.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
K109152R

Bearing Spacer - 2.0000 in OD, 0.2300 in Width
Mi Item #02568221
MFR #K109152R

Mfr description
K109152R RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.81/each

Specifications

Dimensions

  • Bore Diameter
    1.7900 in
  • Fillet Radius
    0.1400 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.2300 in

Details

  • Dynamic Load Capacity
    133000 N
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893472850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)