Motion
SHT 55

SKF
SHT 55

Quick Disconnect Bushing - SH Bushing, 55 mm Bore, 90 mm Flg OD, 73.5 mm LTB, Steel Material
Mi Item #02568357
MFR #SHT 55
Price$828.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SHT 55

Quick Disconnect Bushing - SH Bushing, 55 mm Bore, 90 mm Flg OD, 73.5 mm LTB, Steel Material
Mi Item #02568357
MFR #SHT 55

Mfr description
SHT 55MM BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$828.83/each

Specifications

Dimensions

  • Barrel Diameter
    85 mm
  • Barrel Length
    60 mm
  • Bore Diameter  
    55 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    90 mm
  • Flange Thickness  
    14 mm
  • Length Through Bore  
    73.5 mm
  • Screw Thread Size
    M8x16
  • Weight
    4.43 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Manufacturer Catalog Number
    119979
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    9
  • Screw Torque
    18 N-m
  • Torque Capacity
    2040 N-m
  • UPC_NO
    7316577641403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)