Motion
193-0116-001
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 130.6 cm³/r Max Geometric Displacement
Mi Item #02568394
MFR #193-0116-001
Price$3,644.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 130.6 cm³/r Max Geometric Displacement
Mi Item #02568394
MFR #193-0116-001

Mfr description
193-0116-001 MOTOR
  • Paint / packaging: no paint, individual box
  • Special features (hardware): none
  • Customer identification: none
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,644.46/each

Specifications

Dimensions

  • Motor Port Size
    7/8–14 UNF-2B
  • Overall Height
    5.51 in
  • Overall Length
    10.56 in
  • Overall Width
    4.80 in

Details

  • Actual Mounting Flange
    Standard, 2 Bolt; 101.6 [4.00] Dia. X 6.10 [.240] Pilot, 14.35 [.565] Dia. Mounting Holes On 146.05 [5.750] Dia. B.C. (SAE B)
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    70 L/min
  • Displacement
    7.97 in³/r
  • Intermittent Pressure
    310 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max Rpm
    576 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    350 rpm
  • Motor Port Type
    Straight Thread O-Ring SAE
  • Mounting Type
    2-Bolt Flange - 3.4 in Pilot - SAE B
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Port Orientation
    Staggered Ports
  • Seal Type
    Standard
  • Series
    2000 - Standard
  • Shaft Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)