Motion
KRX15X30X40PX1/3AS

NTN
KRX15X30X40PX1/3AS

Needle Roller Bearing - 15 mm Bore, 38 mm OD
Mi Item #02568404
MFR #KRX15X30X40PX1/3AS
Price$219.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
KRX15X30X40PX1/3AS

Needle Roller Bearing - 15 mm Bore, 38 mm OD
Mi Item #02568404
MFR #KRX15X30X40PX1/3AS

Mfr description
KRX15X30X40PX1/3AS NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.88/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    38 mm
  • Overall Width  
    48 mm
  • Weight
    0.321 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The KRX15X30X40PX1/3AS Needle Roller Bearing features a 15 mm bore diameter, 38 mm outside diameter, 48 mm overall width, and a weight of 0.321 lbs, making it suitable for heavy-duty use.
  • Manufacturer Upc Number
    4547359090482
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359090482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)