Motion
23060 CAG3MKE4C4TL3

NSK CORP, BEARING DIV
23060 CAG3MKE4C4TL3

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 118 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #02568441
MFR #23060 CAG3MKE4C4TL3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23060 CAG3MKE4C4TL3

Spherical Roller Bearing - 300 mm ID, 460 mm OD, 118 mm Width, Tapered 1:12 Bore, Open, C4
MI ITEM #02568441
MFR #23060 CAG3MKE4C4TL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23060 CAG3MKE4C4TL3 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Oil Groove and Holes In Outer Ring
  • Cage Material
    Brass Cage
  • Series
    230
  • Manufacturer Upc Number
    029176634789
  • UPC_NO
    029176634789
  • Weight
    154.32 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text