Motion
AA 3943
Acrylic Adhesive - 1 L, Bottle
MI ITEM #02568530
MFR #AA 3943
List Price$874.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle
MI ITEM #02568530
MFR #AA 3943

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$874.91/each for your price

Overview

Mfr description
434084 36478 3943 LIGHT CURE ADH 1LT BO
  • High viscosity, UV/V light cure adhesive, fluorescing, offering superior sterilization resistance
  • Ideal for bonding a wide variety of glass, plastic and metal components where environmental resistance is required
  • ISO-10993 Biological Tested for medical device use

Specifications

  • Material Comp
    Glass, Metal, Thermoplastic, Thermoset Plastic
  • Color
    Transparent
  • Acrylic Type
    Acrylic
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Application
    Bonding
  • Package Size
    1 L
  • Operating Temperature Range
    -65 to +300 °F
  • Shear Strength
    1410 psi
  • Viscosity Class
    Medium Viscosity
  • Viscosity
    6,000 cP
  • UPC_NO
    079340364783

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought