Motion
951928

ANSELL
951928

Endurosaf Bib Apron - ENDURO 2000™ Material, Blue Color, 35 in Wide, 45 in Long, Chemical Resistant
MI ITEM #02568602
MFR #951928
Price$30.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
951928

Endurosaf Bib Apron - ENDURO 2000™ Material, Blue Color, 35 in Wide, 45 in Long, Chemical Resistant
MI ITEM #02568602
MFR #951928

Mfr description
951928 ALPHATEC 56802 APRON SIZE 45, 0
  • Enduro2000 polyurethane: Chemical splash, oil, tear and abrasion resistance
  • Dielectrically sealed neck and waist straps: Improved cleanliness and fit
  • Non-absorbent, non-corrosive buckle: Enhanced neck-area adjustability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.63/each

Specifications

Dimensions

  • Length
    45 in
  • Material Thickness
    8 to 9 mil
  • Width
    35 in

Details

  • Additional Details
    Strong
  • Color
    Blue
  • Features
    Dielectrically sealed neck and waist straps: Improved cleanliness and fit, Enduro2000 polyurethane: Chemical splash, oil, tear and abrasion resistance, Non-absorbent, non-corrosive buckle: Enhanced neck-area adjustability
  • Garment Type
    Bib Apron
  • Garment Use
    Chemical Resistant
  • Material
    ENDURO 2000™
  • Number Of Pockets
    0
  • Product Line
    Endurosaf
  • Resistance
    Chemicals, Fats, Oils
  • UPC_NO
    20076490018805

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)