Motion
CSK35-P
CSK-P Clutch, Bearing Envelope Design, 129 lb-ft Torque Capacity
MI ITEM #02568623
MFR #CSK35-P
List Price$797.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CSK-P Clutch, Bearing Envelope Design, 129 lb-ft Torque Capacity
MI ITEM #02568623
MFR #CSK35-P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$797.07/each for your price

Overview

Mfr description
CSK 35-P CLUTCH BRG

Specifications

  • Clutch Type
    Sprag Clutch
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Torque Capacity
    177 ft-lbs
  • Max Rpm
    3600 rpm
  • Bore Diameter
  • Outside Diameter
  • Overall Length
    17 mm
  • Bearing Support
    Ball
  • Dynamic Load Capacity
    2835 lb
  • UPC_NO
    786582698681

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text