Motion
VS7-6-FJG-D-3ZO

SMC CORP OF AMERICA
VS7-6-FJG-D-3ZO

Iso Interface Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, DIN Terminal, Base Mounted
Mi Item #02568891
MFR #VS7-6-FJG-D-3ZO
Price$147.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VS7-6-FJG-D-3ZO

Iso Interface Solenoid Valve - 4-Way, Piloted Solenoid, 24 V dc, Double Solenoid, DIN Terminal, Base Mounted
Mi Item #02568891
MFR #VS7-6-FJG-D-3ZO

Mfr description
VS7-6-FJG-D-3ZO VALVE ISO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.35/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Country of Origin
    JP
  • Electrical Entry
    Without Din Connecter
  • Flow Direction
    4-Way
  • For Use With Series
    VS7
  • Manufacturer Product Page
  • Maximum Operating Pressure
    145 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    3 (Exhaust Center)
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    41 to 140 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Metal
  • Series
    VS7
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Valve Series
    VS7
  • Wetted Parts Material
    Metal
  • Wire Type
    Without Din Connecter
  • Wiring Type
    Without Din Connecter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)