Motion
LB781503A1

LINK-BELT
LB781503A1

Bearing Seal - Contact, 6.6250 in Bore
MI ITEM #02569014
MFR #LB781503A1
List Price$592.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB781503A1

Bearing Seal - Contact, 6.6250 in Bore
MI ITEM #02569014
MFR #LB781503A1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$592.01/each for your price

Overview

Mfr description
LB781503A1 SEAL HALF LB78150-3A1
  • Felt Seal for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Seal Type
    Contact
  • Seal Material
    Felt
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327050306
  • UPC_NO
    662327050306
  • Bore Diameter
    6.6250 in
  • Weight
    0.50 lbs
  • Series
    E7 Type
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text