Motion
LB781503A2

LINK-BELT
LB781503A2

Bearing Seal - Contact, 5.7500 in Bore
MI ITEM #02569015
MFR #LB781503A2
List Price$563.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB781503A2

Bearing Seal - Contact, 5.7500 in Bore
MI ITEM #02569015
MFR #LB781503A2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$563.81/each for your price

Overview

Mfr description
LB781503A2 SEAL
  • Felt Seal for Spherical Roller Bearing Split Pillowblock Units

Specifications

  • Seal Type
    Contact
  • Seal Material
    Felt
  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327408435
  • UPC_NO
    662327408435
  • Bore Diameter
    5.7500 in
  • Weight
    0.25 lbs
  • Series
    E7 Type
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text