Motion
600S-DL
Air Gun - 1/4 in NPT Inlet Size, 150 psi Inlet PSI, 1/8 in NPT Outlet Size
Mi Item #02569035
MFR #600S-DL
Price$22.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Gun - 1/4 in NPT Inlet Size, 150 psi Inlet PSI, 1/8 in NPT Outlet Size
Mi Item #02569035
MFR #600S-DL

Mfr description
600S-DL BLOW GUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.47/each

Specifications

Dimensions

  • Inlet Size
    1/4 in NPT
  • Outlet Size
    1/8 in NPT
  • Weight
    2.30 lbs, 2.3

Details

  • Air Pressure
    150 psi
  • Includes Nozzle
    Includes Nozzle
  • Nozzle Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)