1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Dixon Ticonderoga Company
88813
Chalk - Color: Yellow, Package Quantity: 72 Per Box
Mi Item #
02569049
MFR #
88813
Price
$23.86
/bx
Qty
Add to Cart
Previous Page
Home
Dixon Ticonderoga Company 88813
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Ticonderoga Company
88813
Chalk - Color: Yellow, Package Quantity: 72 Per Box
Mi Item #
02569049
MFR #
88813
Mfr description
X88813 DIX CHALK RAILROAD YEL 72 BX
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.86
/bx
Add to Cart
Specifications
Dimensions
Overall Diameter
1 in
Overall Length
4 in
Weight
10.66 lbs
Details
Color
Yellow
Package Quantity
72 Per Box
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items