Specifications
Dimensions
- Bolt Center To Center Length5.8750 in
- Bore Diameter2-1/2 in
- Length Through Bore3 in
- Overall Length Diameter7.3750 in
Details
- Bore TypeStraight
- Duty TypeMedium Duty
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingUncoated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Manufacturer Upc Number662461126233
- Max Rpm2250 rpm
- Mounting Type4-Bolt Flange
- Operating Temperature Range-20 to +220 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity13971 lbf
- Radial Static Load Capacity10063 lbf
- Replacement Bearing3-28
- Seal TypeContact Seal
- SeriesEMSF
- Type Of BearingBall
- UPC_NO662461126233
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)