Motion
40MP-U150
Clamp Gasket for Sanitary Clamp
Mi Item #02569577
MFR #40MP-U150
Price$0.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp Gasket for Sanitary Clamp
Mi Item #02569577
MFR #40MP-U150

Mfr description
40MP-U150 BUNA SANITARY GASKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.61/each

Specifications

Dimensions

  • For Clamp Width
    1-1/2 in
  • Weight
    0.01 lbs

Details

  • Compatible Tool Type
    Sanitary Clamp
  • Product Types
    Clamp Gasket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)