Motion
HMK2420

NTN
HMK2420

Drawn Cup Needle Roller Bearing - Open Ends, 24 mm Bore, 31 mm OD, 20 mm Width
MI ITEM #02569844
MFR #HMK2420
List Price$28.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HMK2420

Drawn Cup Needle Roller Bearing - Open Ends, 24 mm Bore, 31 mm OD, 20 mm Width
MI ITEM #02569844
MFR #HMK2420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.99/each for your price

Overview

Mfr description
HMK2420 NEEDLE ROLLER BRG

Specifications

  • Type Of Bearing
    Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -40 to 250 ºF
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    10000 rpm
  • Precision Rating
    ISO Class 0
  • Series
    HMK
  • Lubrication Hole Type
    No Hole
  • Bore Type
    Round
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359074055
  • UPC_NO
    4547359074055
  • Weight
    0.071 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HMK2420 Drawn Cup Needle Roller Bearing has a 0.9449 in bore diameter, open closure type with open ends drawn cup construction, 1.2205 in outside diameter, 0.7874 in overall width, and 0.071 lbs weight, making it ideal for automotive systems, industrial conveyors, and gear assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text