Motion
DRM672-BK
Drum Funnel - 29 in Diameter, Height: 11 in
Mi Item #02569990
MFR #DRM672-BK
Price$219.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Funnel - 29 in Diameter, Height: 11 in
Mi Item #02569990
MFR #DRM672-BK

Mfr description
DRM 672 DRUM FUNNEL HINGED LID-BLACK
  • Covers entire drum top to minimize drips and spills
  • Allows access to 3/4" bung for use of liquid-level gauge
  • Thick, double-wall polyethylene construction resists UV rays, corrosion and most chemicals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.83/each

Specifications

Dimensions

  • Diameter
    29 in
  • Height
    11 in

Details

  • Compatible Drum Pail Capacity
    55 gal (US)
  • Type
    Drum Funnel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)