Motion
CRSBE-36
Cylindrical Yoke Roller - 1.1875 in Roller Diameter, 1.0000 in Roller Width, Sealed
MI ITEM #02569993
MFR #CRSBE-36
List Price$157.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - 1.1875 in Roller Diameter, 1.0000 in Roller Width, Sealed
MI ITEM #02569993
MFR #CRSBE-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.76/each for your price

Overview

Mfr description
CRSBE 36 CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Closure Type
    Sealed
  • Operating Temperature Range
    -25 to +225 °F
  • Radial Dynamic Load Capacity
    9770 lbf
  • Radial Static Load Capacity
    17100 lbf
  • Max Rpm
    1700 rpm
  • Finish Coating
    Oxide
  • Standards Met
    ANSI/ABMA Std. 18.2
  • Lubrication Hole Location
    Inner Ring
  • UPC_NO
    605790190056
  • Weight
    1.85 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text