Motion
QJ 316 N2MA/C2L

SKF
QJ 316 N2MA/C2L

Four-Point Contact Bearing - 80 mm Bore, 170 mm OD, 39 mm Width, Open
MI ITEM #02570037
MFR #QJ 316 N2MA/C2L
Price$1,834.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
QJ 316 N2MA/C2L

Four-Point Contact Bearing - 80 mm Bore, 170 mm OD, 39 mm Width, Open
MI ITEM #02570037
MFR #QJ 316 N2MA/C2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,834.20/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Contact Angle
    35 °
  • Fillet Radius
    2 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    39 mm
  • Precision Rating
    Not Rated
  • Weight
    10.12 lbs

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ 316 N2MA/C2L BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C2
  • Max Rpm
    7000 rpm
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    232 kN
  • Radial Static Load Capacity
    228 kN
  • Series
    QJ
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570064223

Overview

Mfr description
QJ 316 N2MA/C2L BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought