Motion
56T8O5302H

LEESON ELECTRIC
56T8O5302H

Air Handling (HVAC) Motor - 1 hp, 900 rpm, 3 ph, 200-230 V, 460 V, 56Y Frame, OAO Enclosure, 50/60 Hz, 850 rpm Base, Continuous Duty
Mi Item #02570203
MFR #56T8O5302H
Price$1,049.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
56T8O5302H

Air Handling (HVAC) Motor - 1 hp, 900 rpm, 3 ph, 200-230 V, 460 V, 56Y Frame, OAO Enclosure, 50/60 Hz, 850 rpm Base, Continuous Duty
Mi Item #02570203
MFR #56T8O5302H

Mfr description
1HP 900RPM X507 OPAO 200-230/460V 56Y
  • 70°C ambient Enclosed shaft end bracket, vented frame Automatic reset thermal protector Nameplate 60/50 hertz 190/380 volts, at next lower HP Double sealed ball bearings 5/8” Dia. x 5” long shaft with flat and keyway Threaded lead exit Patented VCD™ - Voltage Change Device 4 Locating screws 90 degrees apart, 3.33” from outer edge of shaft slinger Hubs on both ends will accept resilient base kits, see Accessories section
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,049.06/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56Y
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    17.0600 in, 433.31 mm
  • Overall Length C Dimension
    17.06 in
  • Service Factor
    1.00
  • Shaft Diameter
    0.6250 in
  • Weight
    46 lbs

Details

  • 2D Drawing
  • Additional Details
    70°C Ambient;Enclosed Shaft End Bracket;Vented Frame;Automatic Reset Thermal Protector;Nameplate 60/50 Hertz 190/380 Volts;At Next Lower Hp;Double Sealed Ball Bearings;5/8 Dia. X 5 Long Shaft With Flat And Keyway;Threaded Lead Exit;Patented Vcdtm - Voltage Change Device;4 Locating Screws 90 Degrees Apart;3.33 From Outer Edge Of Shaft Slinger;Hubs On Both Ends Will Accept Resilient Base Kits
  • Ambient Temperature Range
    158 °F;70 °C
  • Applications
    Commercial Condenser Fans
  • Assembly Box Mounting
    F1
  • Base RPM
    850 rpm
  • Country of Origin
    Mexico
  • Description
    HP:1, F#56Y, RPM:900, 200-230/460V, OPAO
  • Description Keyword
    1 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    OAO (Open Air-Over)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50/60 Hz
  • Full Load Current
    5.3-5.3/2.7 A
  • Full Load Efficiency
    74.5 %
  • Full Load Torque
    6 ft-lbs;8.13 N-m
  • Harmonization Code
    8501.51.6040
  • Hp
    1 hp
  • Insulation Class
    H
  • IP Rating
    10
  • KVA Code
    J
  • kW
    0.75 kW
  • Manufacturer Catalog Number
    X507
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856049025
  • Model
    56T8O5302H
  • Motor Category
    Air Handling (HVAC) Motors
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    200-230 V, 460 V
  • Mounting Type
    Round / Belly Band
  • Overload Protector
    Automatic
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Type
    Single Special Extension
  • Standards Met
    CSA, UL
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    Automatic Lock Rotor Only
  • Type Of Bearing
    Ball
  • UPC_NO
    722856049025
  • Voltage
    190 V, 200 to 230 V, 380 V, 460 V
  • Volts @ Frequency
    190/380 V @ 50 Hz;200-230/460 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)