Motion
74 01 160

KNIPEX
74 01 160

High Leverage Diagonal Cutter - 6.2500 in Overall Length
MI ITEM #02570410
MFR #74 01 160
Price$45.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
74 01 160

High Leverage Diagonal Cutter - 6.2500 in Overall Length
MI ITEM #02570410
MFR #74 01 160

Mfr description
KN7401160 6-1/4"HI-LEV. DIAGONAL CUTTER
  • 20% less effort required compared to conventional diagonal cutters of the same length.
  • Forged-on axle for heavy-duty work.
  • For very tough, continuous use.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.25/each

Specifications

Dimensions

  • Handle Length
    3 3/4 in.
  • Height
    3/4 in.
  • Length
    6 7/16 in.
  • Overall Depth
    3/4 in.
  • Overall Length
    6.2500 in
  • Single Part Height
    3/4 in. in
  • Single Part Length
    6 7/16 in.
  • Single Part Width
    6 7/16 in.
  • Tool Weight
    0.42 lbs.
  • Tool Width
    2 1/8 in.
  • Weight
    0.42
  • Width
    2 1/8 in.

Details

  • Application
    Hard Wire, Medium Hard Wire, Piano Wire
  • Blade Finish
    Polished
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Color
    Red
  • Cutter Type
    High Leverage Diagonal
  • Cutting Capacity Hard Wire
    3/32 in.
  • Cutting Capacity Piano Wire
    5/64 in.
  • Description
    High Leverage Diagonal Cutters
  • Ergonomic Handle
    Yes
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic Coating
  • Handle Type
    Plastic coating
  • Harmonization Code
    8203.20.6060
  • High Leverage
    High Leverage
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221001919
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221001919
  • Warranty
    Limited Lifetime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)