Motion
PEDESTAL CCG2050B

FALK
PEDESTAL CCG2050B

Speed Reducer Guard Pedestal Base - For Close Coupled Coupling, Guard Size: 20, Polyethylene
Mi Item #02570412
MFR #PEDESTAL CCG2050B
Price$493.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
PEDESTAL CCG2050B

Speed Reducer Guard Pedestal Base - For Close Coupled Coupling, Guard Size: 20, Polyethylene
Mi Item #02570412
MFR #PEDESTAL CCG2050B

Mfr description
CCG2050B PEDESTAL/STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.95/each

Specifications

Dimensions

  • Guard Overall Dimensions
    318 x 305 x 425 mm
  • Guard Size Code
    20
  • Maximum Shaft Size  
    54 (With Key) mm, 67 (Without Key) mm
  • Shaft Center Height Range No Riser
    76 to 432 mm
  • Weight
    0.90 lbs

Details

  • Color
    Orange
  • Coupling Type
    Close Coupled
  • Includes
    Stainless Steel Hardware
  • Material
    Polyethylene
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Guard Pedestal Base
  • Standards Met
    ANSI Z535.4, ISO
  • UPC_NO
    782934236129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)