Motion
CCG3050B PEDESTAL/STEEL

FALK
CCG3050B PEDESTAL/STEEL

2924239 Speed Reducer Guard Pedestal Base - For Close Coupled Coupling, Guard Size: 30, Steel
MI ITEM #02570414
MFR #CCG3050B PEDESTAL/STEEL
Price$713.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CCG3050B PEDESTAL/STEEL

2924239 Speed Reducer Guard Pedestal Base - For Close Coupled Coupling, Guard Size: 30, Steel
MI ITEM #02570414
MFR #CCG3050B PEDESTAL/STEEL

Mfr description
CCG3050B PEDESTAL/STEEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$713.32/each

Specifications

Dimensions

  • Guard Overall Dimensions
    470 x 425 x 546 mm
  • Guard Size Code
    30
  • Maximum Shaft Size  
    5 in
  • Shaft Center Height Range No Riser
    102 to 521 mm
  • Weight
    7.50 lbs

Details

  • Color
    Orange
  • Coupling Type
    Close Coupled
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Pedestal Base
  • Standards Met
    ANSI Z535.4, ISO
  • UPC_NO
    782934236099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)