Motion
CCG4050B PEDESTAL/STEEL

FALK
CCG4050B PEDESTAL/STEEL

2924240 Speed Reducer Guard Pedestal Base - For Close Coupled Coupling, Guard Size: 40, Steel
MI ITEM #02570415
MFR #CCG4050B PEDESTAL/STEEL
Your Price$723.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CCG4050B PEDESTAL/STEEL

2924240 Speed Reducer Guard Pedestal Base - For Close Coupled Coupling, Guard Size: 40, Steel
MI ITEM #02570415
MFR #CCG4050B PEDESTAL/STEEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$723.58/each(List $868.30)

Overview

Mfr description
CCG4050B PEDESTAL/STEEL

Specifications

  • Product Types
    Pedestal Base
  • Coupling Type
    Close Coupled
  • Maximum Shaft Size
  • Material
    Steel
  • Shaft Center Height Range No Riser
    114 to 622 mm
  • Guard Overall Dimensions
    597 x 521 x 673 mm
  • Guard Size Code
    40
  • Color
    Orange
  • Standards Met
    ANSI Z535.4, ISO
  • UPC_NO
    782934236105
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Weight
    10.50 lbs
  • Product Type
    Coupling Guards & Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text