Motion
CCG5050B PEDESTAL/STEEL

FALK
CCG5050B PEDESTAL/STEEL

2924241 Speed Reducer Guard Pedestal Base - For Close Coupled Coupling, Guard Size: 50, Steel
MI ITEM #02570416
MFR #CCG5050B PEDESTAL/STEEL
Price$1,034.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CCG5050B PEDESTAL/STEEL

2924241 Speed Reducer Guard Pedestal Base - For Close Coupled Coupling, Guard Size: 50, Steel
MI ITEM #02570416
MFR #CCG5050B PEDESTAL/STEEL

Mfr description
CCG5050B PEDESTAL/STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,034.22/each

Specifications

Dimensions

  • Guard Overall Dimensions
    699 x 622 x 800 mm
  • Guard Size Code
    50
  • Maximum Shaft Size  
    7-1/2 in
  • Shaft Center Height Range No Riser
    133 to 724 mm
  • Weight
    15.00 lbs

Details

  • Color
    Orange
  • Coupling Type
    Close Coupled
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Pedestal Base
  • Standards Met
    ANSI Z535.4, ISO
  • UPC_NO
    782934236112

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)