Motion
CFCG3000A

FALK
CFCG3000A

2923600 Speed Reducer Guard Body - For Fluid Coupling, Guard Size: 30, Steel
MI ITEM #02570417
MFR #CFCG3000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CFCG3000A

2923600 Speed Reducer Guard Body - For Fluid Coupling, Guard Size: 30, Steel
MI ITEM #02570417
MFR #CFCG3000A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Guard Overall Dimensions
    572 x 431 x 557 mm
  • Guard Size Code
    30
  • Maximum Shaft Size  
    114 (With Key) mm, 140 (Without Key) mm
  • Shaft Center Height Range No Riser
    191 to 343 mm
  • Weight
    8.00 lbs

Details

  • Coupling Type
    Fluid
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Steel
  • Product Types
    Guard Body
  • Standards Met
    ANSI Z535.4, ISO 3864

Overview

Mfr description
CFCG3000A GUARD BODY, CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought