Specifications
Dimensions
- Guard Overall Dimensions737 x 527 x 681 mm
- Guard Size Code40
- Maximum Shaft Size152 (With Key) mm, 191 (Without Key) mm
- Shaft Center Height Range No Riser229 to 419 mm
- Weight20.00 lbs
Details
- Coupling TypeFluid
- IncludesStainless Steel Hardware
- Manufacturer Product Page
- MaterialSteel
- Product TypesPedestal Base
- Standards MetANSI Z535.4, ISO 3864
Overview
Mfr description
CFCG4050A BASE, PEDESTAL