Motion
CFCG5000A GUARD BODY

FALK
CFCG5000A GUARD BODY

2923602 Speed Reducer Guard Body - For Fluid Coupling, Guard Size: 50, Steel
Mi Item #02570427
MFR #CFCG5000A GUARD BODY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CFCG5000A GUARD BODY

2923602 Speed Reducer Guard Body - For Fluid Coupling, Guard Size: 50, Steel
Mi Item #02570427
MFR #CFCG5000A GUARD BODY

Mfr description
CFCG5000A GUARD BODY, CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Guard Overall Dimensions
    908 x 628 x 808 mm
  • Guard Size Code
    50
  • Maximum Shaft Size  
    197 (With Key) mm, 241 (Without Key) mm
  • Shaft Center Height Range No Riser
    267 to 495 mm
  • Weight
    31.00 lbs

Details

  • Coupling Type
    Fluid
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Guard Body
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934235825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)