Motion
CFCG5025A

FALK
CFCG5025A

2923608 Speed Reducer Guard Base - For Fluid Coupling, Guard Size: 50, Steel
Mi Item #02570428
MFR #CFCG5025A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CFCG5025A

2923608 Speed Reducer Guard Base - For Fluid Coupling, Guard Size: 50, Steel
Mi Item #02570428
MFR #CFCG5025A

Mfr description
CFCG5025A BASE, STANDARD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Guard Overall Dimensions
    908 x 628 x 808 mm
  • Guard Size Code
    50
  • Maximum Shaft Size  
    197 (With Key) mm, 241 (Without Key) mm
  • Shaft Center Height Range No Riser
    267 to 495 mm
  • Weight
    18.00 lbs

Details

  • Coupling Type
    Fluid
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Steel
  • Product Types
    Guard Base
  • Standards Met
    ANSI Z535.4, ISO 3864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)