Motion
CFCG5075A ALUM EXTENSION W/CAP

FALK
CFCG5075A ALUM EXTENSION W/CAP

2923614 Speed Reducer Guard Extension - For Fluid Coupling, Guard Size: 50, Aluminum
MI ITEM #02570431
MFR #CFCG5075A ALUM EXTENSION W/CAP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CFCG5075A ALUM EXTENSION W/CAP

2923614 Speed Reducer Guard Extension - For Fluid Coupling, Guard Size: 50, Aluminum
MI ITEM #02570431
MFR #CFCG5075A ALUM EXTENSION W/CAP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFCG5075B EXTENSION W/CAP ALUMINUM

Specifications

  • Product Types
    Guard Extension
  • Coupling Type
    Fluid
  • Maximum Shaft Size
  • Material
    Aluminum
  • Guard Size Code
    50
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934235924
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Weight
    8.00 lbs
  • Product Type
    Coupling Guards & Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text