Motion
CFCG6000A

FALK
CFCG6000A

2923603 Speed Reducer Guard Body - For Fluid Coupling, Guard Size: 60, Steel
Mi Item #02570432
MFR #CFCG6000A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CFCG6000A

2923603 Speed Reducer Guard Body - For Fluid Coupling, Guard Size: 60, Steel
Mi Item #02570432
MFR #CFCG6000A

Mfr description
CFCG6000A GUARD BODY, CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Guard Overall Dimensions
    1130 x 712 x 915 mm
  • Guard Size Code
    60
  • Maximum Shaft Size  
    241 (With Key) mm, 292 (Without Key) mm
  • Shaft Center Height Range No Riser
    305 to 559 mm
  • Weight
    58.00 lbs

Details

  • Coupling Type
    Fluid
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Steel
  • Product Types
    Guard Body
  • Standards Met
    ANSI Z535.4, ISO 3864
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)