Motion
CFCG6025A CPLG BASE - STANDARD

FALK
CFCG6025A CPLG BASE - STANDARD

2923609 Speed Reducer Guard Base - For Fluid Coupling, Guard Size: 60, Steel
MI ITEM #02570433
MFR #CFCG6025A CPLG BASE - STANDARD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CFCG6025A CPLG BASE - STANDARD

2923609 Speed Reducer Guard Base - For Fluid Coupling, Guard Size: 60, Steel
MI ITEM #02570433
MFR #CFCG6025A CPLG BASE - STANDARD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFCG6025A BASE, STANDARD

Specifications

  • Product Types
    Guard Base
  • Coupling Type
    Fluid
  • Maximum Shaft Size
  • Material
    Steel
  • Shaft Center Height Range No Riser
    305 to 559 mm
  • Guard Overall Dimensions
    1130 x 712 x 915 mm
  • Guard Size Code
    60
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934235887
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Weight
    30.00 lbs
  • Product Type
    Coupling Guards & Parts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text