Motion
CFCG6075A ALUM EXTENSION W/CAP - GUARD

FALK
CFCG6075A ALUM EXTENSION W/CAP - GUARD

2923615 Speed Reducer Guard Extension - For Fluid Coupling, Guard Size: 60, Aluminum
Mi Item #02570436
MFR #CFCG6075A ALUM EXTENSION W/CAP - GUARD
Price$7,893.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
CFCG6075A ALUM EXTENSION W/CAP - GUARD

2923615 Speed Reducer Guard Extension - For Fluid Coupling, Guard Size: 60, Aluminum
Mi Item #02570436
MFR #CFCG6075A ALUM EXTENSION W/CAP - GUARD

Mfr description
CFCG6075B EXTENSION W/CAP ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,893.61/each

Specifications

Dimensions

  • Guard Size Code
    60
  • Maximum Shaft Size  
    241 (With Key) mm, 292 (Without Key) mm
  • Weight
    11.00 lbs

Details

  • Coupling Type
    Fluid
  • Includes
    Stainless Steel Hardware
  • Manufacturer Product Page
  • Material
    Aluminum
  • Product Type
    Coupling Guards & Parts
  • Product Types
    Guard Extension
  • Standards Met
    ANSI Z535.4, ISO 3864
  • UPC_NO
    782934235931
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)